Shop All Terminal Blocks
Buchanan
SSB7FP080202=SSB STRIP 7/16 8
Mfr # SSB7FP080202
Zoro # G500968609
product price: $5.99
/ea
Sold in multiples of 5000 for $29,950.00
$29,950.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 92.075 mm [ 3.625 in ]
- Color Black
- Current Rating (A) 20
- Mounting Ears Without
- Operating Temperature Range -60 to 105 °C [ -76 to 221 °F ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # SSB7FP080202
- Zoro # G500968609
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 92.075 mm [ 3.625 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotry Switch 2Circt Brs (61215)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- INFRATECH $CURING SYS 9000W 240V SPD RA S-9000-P16 (IF14-1100)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- Buchanan Power Distribution Blocks & Terminal Blocks