Shop All Terminal Blocks
Buchanan
SSB7FP050402=SSB7FP ASSY
Mfr # SSB7FP050402
Zoro # G400968655
product price: $3.85
/ea
Sold in multiples of 20 for $77.00
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Direct (All Positions Filled)
- Color Black
- Length 58.72 mm [ 2.312 in ]
- Mounting Insert Without
- Current Rating (Max) (A) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # SSB7FP050402
- Zoro # G400968655
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 58.72 mm [ 2.312 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Packing Fiber, 4 Oz (PF-4)
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- Buchanan Power Distribution Blocks & Terminal Blocks