Shop All Terminal Blocks
Buchanan
SSB7FP020201= STRIP SSB 7/16 A
Mfr # SSB7FP020201
Zoro # G700968607
product price: $1.89
/ea
Sold in multiples of 40 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.4 mm [ 1 in ]
- Color Black
- Top Hardware Binding Combo Head
- Housing Material Thermoplastic
- Centerline 11.1 mm [ .4375 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # SSB7FP020201
- Zoro # G700968607
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 25.4 mm [ 1 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- ALLEN TEL Coax Grounding Block (CT722)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- Buchanan Power Distribution Blocks & Terminal Blocks