Shop All Terminal Blocks
Buchanan
PCB1B18AG= PCB1B ASSY 18 CKT
Mfr # PCB1B18AG
Zoro # G200968183
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Direct Mount
- Screw Plating Material Zinc Chromate
- Contact Base Material Brass, Phosphor Bronze
- Voltage Rating (VAC) 250
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # PCB1B18AG
- Zoro # G200968183
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Screw Size | 6-32 Binding Head |
Details
Mounting Style | Direct Mount |
Screw Plating Material | Zinc Chromate |
Contact Base Material | Brass, Phosphor Bronze |
Voltage Rating (VAC) | 250 |
Housing Color | Black |
Current Rating (A) | 10 |
UL Flammability Rating | UL 94V-0 |
Screw Material | Steel |
Block Type | Standard |
Number of Circuits | 18 |
Contact Configuration | Tubular Screw |
Housing Material | Polyester |
Centerline | 3.96 mm [ .156 in ] |
Blown Fuse Indicator | Without |
Contact Plating Material | Gold, Nickel, Tin |
Temperature (Max) (°C) | -65 to 140 |
Wire Range (AWG) | 14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- Buchanan Power Distribution Blocks & Terminal Blocks