Shop All Terminal Blocks
Buchanan
PCB1A24A=PCB1A ASSY 24 CIR AU
Mfr # PCB1A24A
Zoro # G300967932
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range (AWG) 12
- Screw Plating Material Zinc Chromate
- Block Type Flat Base
- Number of Circuits 24
- Screw Size 6-32 Binding Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # PCB1A24A
- Zoro # G300967932
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Screw Size | 6-32 Binding Head |
Details
Wire Range (AWG) | 12 |
Screw Plating Material | Zinc Chromate |
Block Type | Flat Base |
Number of Circuits | 24 |
Screw Material | Steel |
Temperature (Max) (°C) | -65 to 140 |
Mounting Style | Direct Mount |
Current Rating (A) | 10 |
Housing Color | White |
Contact Plating Material | Gold, Nickel |
Voltage Rating (VAC) | 250 |
Blown Fuse Indicator | Without |
Centerline | 5.08 mm [ .2 in ] |
Housing Material | Polyester |
Contact Base Material | Brass, Phosphor Bronze |
UL Flammability Rating | UL 94V-0 |
Contact Configuration | Tubular Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 395' Length, 0.0671" Diameter, 200°C, Natural (14H200)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SEACHOICE Terminal Block 8-Gang (13581)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- Buchanan Terminal Blocks