Shop All Terminal Block Accessories
Buchanan
NC6-P108-24=NC6 ASSEMBLY
Mfr # NC6-P108-24
Zoro # G800954098
product price: $32.95
/ea
Sold in multiples of 3 for $98.85
$98.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 230.15mm[9.061in]
- Color Black
- Wire Range 22 to 12AWG[.3 to 3mm²]
- Screw Material Steel
- Block Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # NC6-P108-24
- Zoro # G800954098
- Country of Origin United States
- Category Terminal Block Accessories
Dimensions
Length | 230.15mm[9.061in] |
Screw Size | 11841 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JJN-90)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- Buchanan Terminal Block Accessories