Shop All Terminal Block Accessories
Buchanan
NC6-P108-07=NC6 ASSEMBLY
Mfr # NC6-P108-07
Zoro # G300954260
product price: $4.79
/ea
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 68.22mm[2.686in]
- Color Black
- Voltage(V) 300
- Wire Range 22 to 12AWG[.3 to 3mm²]
- Top Hardware Wire Clamp Combo Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # NC6-P108-07
- Zoro # G300954260
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 68.22mm[2.686in] |
Screw Size | 11841 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- BOX ENCLOSURES polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEAM 4X (BEN-30P)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- Buchanan Terminal Block Accessories