Shop All Terminal Block Accessories
Buchanan
NC6-P108-04=7180XX002/30
Mfr # NC6-P108-04
Zoro # G000954201
product price: $2.49
/ea
Sold in multiples of 750 for $1,867.50
$1,867.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 39.65mm[1.561in]
- Mounting Bushing With
- Centerline 9.53mm[.375in]
- Product Type Barrier Strip
- Applies To Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # NC6-P108-04
- Zoro # G000954201
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 39.65mm[1.561in] |
Screw Size | 11841 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Class 2 Transformer, 48 VA, NEMA 1, Not Rated, 2.5/12/24V AC, 120/208/240V AC (620-402)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -10 To 60°C (IMC-21GA)
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- Buchanan Power Distribution Blocks & Terminal Blocks