Shop All Terminal Block Accessories
Buchanan
NC6-P108-02=NC6 ASSEMBLY
Mfr # NC6-P108-02
Zoro # G200954148
product price: $1.79
/ea
Sold in multiples of 60 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.6mm[.811in]
- Color Black
- Terminal Material Copper Alloy
- Barrier Style Dual Barrier
- Applies To Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # NC6-P108-02
- Zoro # G200954148
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 20.6mm[.811in] |
Screw Size | 11841 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T18HC)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- AMPHENOL Er 24C 2416 PIN RECP (MS3102A2428P)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- Buchanan Power Distribution Blocks & Terminal Blocks