Shop All Terminal Block Accessories
Buchanan
NC6-P107-20=NC6 ASSEMBLY
Mfr # NC6-P107-20
Zoro # G100954088
product price: $16.59
/ea
Sold in multiples of 125 for $2,073.75
$2,073.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 192mm[7.559in]
- Color Black
- Current Rating(A) 20
- Mounting Angle Vertical
- Screw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # NC6-P107-20
- Zoro # G100954088
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 192mm[7.559in] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius (WC1150)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- Buchanan Terminal Block Accessories