Shop All Terminal Block Accessories
Buchanan
NC6-P107-08=NC6 ASSEMBLY
Mfr # NC6-P107-08
Zoro # G200954131
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 77.7mm[3.0589in]
- Color Black
- Applies To Printed Circuit Board
- Top Hardware Binding Combo Head
- Current Rating(A) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # NC6-P107-08
- Zoro # G200954131
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 77.7mm[3.0589in] |
Screw Size | 11841 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC12(S))
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- Buchanan Power Distribution Blocks & Terminal Blocks