Shop All Terminal Block Accessories
Buchanan
NC6-P107-04=NC6 ASSEMBLY
Mfr # NC6-P107-04
Zoro # G900954073
Sold in multiples of 2400 for $5,256.00
$5,256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.6mm[1.559in]
- Color Black
- Current Rating(A) 20
- Screw Material Steel
- Current Rating (Max)(A) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # NC6-P107-04
- Zoro # G900954073
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 39.6mm[1.559in] |
Screw Size | 11841 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- Buchanan Terminal Block Accessories