Shop All Terminal Block Accessories
Buchanan
NC6-P107-02=NC6 ASSEMBLY
Mfr # NC6-P107-02
Zoro # G200953998
product price: $1.99
/ea
Sold in multiples of 65 for $129.35
$129.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.55mm[.809in]
- Color Black
- Number of Rows 1
- Mounting Ears Without
- Screw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # NC6-P107-02
- Zoro # G200953998
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 20.55mm[.809in] |
Screw Size | 11841 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1", PK25 (KO703)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222CCU)
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- Buchanan Terminal Block Accessories