Shop All Wire Terminals
Buchanan
JC6-T207-10=JC6 SERIES TERMINA
Mfr # JC6-T207-10
Zoro # G800926583
product price: $7.35
/ea
Sold in multiples of 5040 for $37,044.00
$37,044.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 12 AWG
- Insulation Color Black
- Connection Material Copper Alloy
- Overall Length 4.439 in
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # JC6-T207-10
- Zoro # G800926583
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 4.439 in |
Pin Length (In.) | 1/4 x 0.032 in |
Details
Wire Range | 22 to 12 AWG |
Insulation Color | Black |
Connection Material | Copper Alloy |
Max. Temp. | 105 Degrees C |
Connection Type | Quick Connects |
Max. Voltage | 300, 600V |
Item | Barrier Strip |
Application | Printed Circuit Board |
Mounting Type | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay + Ltb + Led 24VDC 2Co 5A, 24V DC Coil Volts, 2 C/O (RXG22BD)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 inch (FWT10X8-83100.5)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- GROTE 22-18 AWG Heat Shrink Ring Terminal 1/4" Stud PK (83-2417)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- Buchanan Wire Terminals