Shop All Terminal Blocks
Buchanan
JC6-Q308-03=JC6 ASSY
Mfr # JC6-Q308-03
Zoro # G500967695
product price: $2.85
/ea
Sold in multiples of 5400 for $15,390.00
$15,390.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 46.08 mm [ 1.814 in ]
- Color Black
- Mounting Style Open End Position
- Product Type Barrier Strip
- Voltage (V) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # JC6-Q308-03
- Zoro # G500967695
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 46.08 mm [ 1.814 in ] |
Screw Size | 6-32 |
Blade Size | 6.35 x .81 mm [ .25 x .032 in ] |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-12D)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC (6YH64)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- Buchanan Terminal Blocks