Shop All Terminal Blocks
Buchanan
JC6-Q307-04=JC6 ASSEMBLY
Mfr # JC6-Q307-04
Zoro # G500967473
Sold in multiples of 5000 for $19,450.00
$19,450.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 47.63 mm [ 1.875 in ]
- Housing Material Thermoplastic
- Screw Material Steel
- Operating Temperature Range 105 °C [ 221 °F ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # JC6-Q307-04
- Zoro # G500967473
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 47.63 mm [ 1.875 in ] |
Blade Size | 6.35 x .81 mm [ .25 x .032 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT, 15A @ 600V AC Contact Rating (3MN1)
- IFM Programming and Diagnostic Module, 24VDC (G1501S)
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- ALLEN TEL Coax Grounding Block (CT722)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- Buchanan Terminal Blocks