Shop All Wire Terminals
Buchanan
JC6-P208-06=JC6 SERIES TERMINA
Mfr # JC6-P208-06
Zoro # G600926592
Sold in multiples of 300 for $2,337.00
$2,337.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 12 AWG
- Insulation Color Black
- Max. Voltage 300, 600V
- Max. Temp. 105 Degrees C
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # JC6-P208-06
- Zoro # G600926592
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1/4 x 0.032 in |
Overall Length | 2.939 in |
Details
Wire Range | 22 to 12 AWG |
Insulation Color | Black |
Max. Voltage | 300, 600V |
Max. Temp. | 105 Degrees C |
Connection Material | Copper Alloy |
Item | Barrier Strip |
Connection Type | Quick Connects |
Application | Printed Circuit Board |
Mounting Type | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000 (MU14-8FLK)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- Buchanan Wire Connectors & Disconnects