Shop All Terminal Blocks
Buchanan
JC6-P107-11=JC6 ASSEMBLY
Mfr # JC6-P107-11
Zoro # G600967649
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 106.324 mm [ 4.186 in ]
- Color Black
- Terminal Plating Finish Bright
- UL Flammability Rating UL 94V-0
- Mounting Insert Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # JC6-P107-11
- Zoro # G600967649
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 106.324 mm [ 4.186 in ] |
Blade Size | 6.35 x .81 mm [ .25 x .032 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E1034S.30.10)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (A4R44)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- STATES BOX OF 2 8P 30A AMP 600V-AC TERMINAL AND CONTACT BLOCK, 2PK (408-W)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- Buchanan Terminal Blocks