Shop All Terminal Blocks
Buchanan
JC6-P107-03=JC6 ASSEMBLY
Mfr # JC6-P107-03
Zoro # G500967527
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30.12 mm [ 1.186 in ]
- Color Black
- Barrier Style Dual Barrier
- Voltage (V) 300
- Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # JC6-P107-03
- Zoro # G500967527
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 30.12 mm [ 1.186 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2R-A2)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- POCOMM Pocomm PP8X3 3 RG8X Jumper With 2 Pl259 Connectors (PP8X3)
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- Buchanan Power Distribution Blocks & Terminal Blocks