Shop All Wire Terminals
Buchanan
Ic Socket, Dip16, 16 Contact(S), 2.54Mm Term Pitch, 0.3Inch Row Spacing, Solder
Mfr # 816-AG12D-ES-LF
Zoro # G005965530
product price: $3.69
/ea
Sold in multiples of 40 for $147.60
$147.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Overall Length 0.8 in
- Connection Type Stamped & Formed, Through Hole
- Max. Temp. 105 Degrees C
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 816-AG12D-ES-LF
- Zoro # G005965530
- Country of Origin Switzerland
- Category Wire Terminals
Dimensions
Overall Length | 0.8 in |
Details
Insulation Color | Black |
Item | Socket |
Connection Type | Stamped & Formed, Through Hole |
Max. Temp. | 105 Degrees C |
Connection Material | Beryllium Copper |
Terminal Type | Pin |
Features | Straight Leg |
Contact Plating Material | Tin |
Mounting Type | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 150A, 300V AC, Non-Indicating (A3T150)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- SUPERIOR ELECTRIC 22-16 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR41)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (166205-050)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- Buchanan Wire Connectors & Disconnects