Shop All Wire Connectors
Buchanan
Displacement Connnector, 350-1/0 AWG, Blk
Mfr # BTC500-1/0
Zoro # G3666503
original price:
$122.41
9% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600 V
- Application Moisture Resistant
- Number of Ports 2
- Max. Insulation Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # BTC500-1/0
- Zoro # G3666503
- UPC # 781789454535
- Country of Origin France
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.5 in |
Maximum Run Wire Insulation Diameter | 0.925 in |
Maximum Tap Wire Size | 350 kcmil |
Run Wire Size Range | 2/0 AWG - 500 kcmil |
Maximum Tap Wire Insulation Diameter | 0.8 in |
Maximum Insulation Diameter | 0.5 in |
Maximum Run Wire Size | 500 kcmil |
Minimum Run Wire Size | 2/0 AWG |
Minimum Tap Wire Size | 1/0 AWG |
Tap Wire Size Range | 1/0 AWG - 350 kcmil |
Description
Tap Connector, Color Black, Connector Type Run Tap, Insulation Material UV-Stable Polymer, Maximum Insulation Diameter 0.5 in, Maximum Operating Temperature 194 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter 0.925 in, Minimum Run Wire Size 2/0 AWG, Maximum Run Wire Size 500 kcmil, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter 0.8 in, Minimum Tap Wire Size 1/0 AWG, Maximum Tap Wire Size 350 kcmil, Maximum Voltage 600 V, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Aux Contact Block, 1NO/1NC, Size 2 (CR305X200C)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Blue (AT1602-BU)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK350 (B2-350JR)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta18550 Deutsch Terminals Release Tool Kit (TA18550)
- Buchanan Wire Connectors & Disconnects