Shop All Wire Connectors
Buchanan
Displacement Connnector, 350-1/0 AWG, Blk
Mfr # BTC350-1/0
Zoro # G3700767
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600 V
- Application Moisture Resistant
- Insulation Material UV-Stable Polymer
- Max. Insulation Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # BTC350-1/0
- Zoro # G3700767
- UPC # 781789454504
- Country of Origin France
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.5 in |
Tap Wire Size Range | 1/0 AWG - 350 kcmil |
Minimum Tap Wire Size | 1/0 AWG |
Maximum Tap Wire Insulation Diameter | 0.8 in |
Maximum Insulation Diameter | 0.5 in |
Run Wire Size Range | 1/0 AWG - 350 kcmil |
Maximum Run Wire Size | 350 kcmil |
Maximum Run Wire Insulation Diameter | 0.8 in |
Maximum Tap Wire Size | 350 kcmil |
Minimum Run Wire Size | 1/0 AWG |
Description
Tap Connector, Color Black, Connector Type Run Tap, Insulation Material UV-Stable Polymer, Maximum Insulation Diameter 0.5 in, Maximum Operating Temperature 194 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter 0.8 in, Minimum Run Wire Size 1/0 AWG, Maximum Run Wire Size 350 kcmil, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter 0.8 in, Minimum Tap Wire Size 1/0 AWG, Maximum Tap Wire Size 350 kcmil, Maximum Voltage 600 V, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 70A, Not Rated, Non-Indicating (L75QS070.V)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- SOUTHWIRE 250' 122 MC WG Cable (68580055)
- Buchanan Wire Connectors