Shop All Connector Parts
Buchanan
Connector Accessories Jack Socket Assembly Kit SS
Mfr # 609-003
Zoro # G200973897
product price: $9.69
/ea
Sold in multiples of 50 for $484.50
$484.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .462 in
- Mating Tab Thickness .032 in
- Line Budget
- Barrel Type Open
- Wire Size .2-.51 mm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 609-003
- Zoro # G200973897
- Country of Origin Mexico
- Category Connector Parts
Dimensions
Overall Length | .462 in |
Wire Size | .2-.51 mm2 |
Mating Tab Width | .062 in |
Accepts Wire Insulation Diameter Range | .04 to .08 in |
Wire Insulation Diameter (Max) | .08 in |
Details
Mating Tab Thickness | .032 in |
Line | Budget |
Barrel Type | Open |
Insulated | No |
Terminal & Splice Style | Receptacle |
Wire Insulation Support | With |
Terminal Orientation | Straight |
Plating Material | Unplated |
Wire/Cable Type | Discrete Wire |
Discrete Wire Type | Stranded |
Receptacle Stock Thickness | .01 in |
UL Rating | Listed |
Crimp Type | F-Crimp |
FASTON | Yes |
Terminal Type | Receptacle |
Contact Base Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V03)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- CROUSE HINDS ARK-TROL CORD CONNECTOR (RPE333 163 S17N)
- NELSON L R Connectors 2 Male Brass Quick (854174-1001)
- REXNORD Omega Elastomeric Element Coupling Parts And Accessory (ES60 10287356)
- ANDERSON POWER PRODUCTS RECEP ASSEMBLY (SBSX75ARECBLK)
- Buchanan Connector Parts