Shop All Splicing Connectors
Buchanan
Butt Splice Connector, Copper, PK100
Mfr # 2006S
Zoro # G0311421
product price: $17.69
/pk 100, $0.18/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range (4) 18 to (2) 12 AWG
- Insulation Type None
- Seam Brazed
- Connection Type Crimp
- Length 0.425 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 2006S
- Zoro # G0311421
- UPC # 781789450056
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 0.425 in |
Overall Length | 0.43 in |
Barrel Inside Dia. | 0.211" |
Length (Straight Wireway) | 0.425 in |
Minimum Wire Size | 18 AWG |
Wire Size Range | 18 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Description
Splice Cap Connector, Connection Material Copper, For Conductor Material Copper, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 12 AWG, Minimum Wire Size 18 AWG, Maximum Wire Size 10 AWG, RoHS Compliant No, Standards CSA C22.2 #188 Certified, UL 486C Listed, Color Copper, Overall Length 0.43 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- EATON Rocker Switch Cover, Black (2B00050000000)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133400)
- LEVITON Watertight Locking Connector (25W49)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- Buchanan Wire Connectors & Disconnects