Shop All Terminal Blocks
Buchanan
Barrier Strip Terminal Block, 20A, 3Mm2, 1 Row(S), 1 Deck(S)
Mfr # NC6-P108-16
Zoro # G705798315
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 153.95 mm [ 6.061 in ]
- Number of Positions 16
- Current Rating (Max) (A) 20
- Wire Range (AWG) 22 to 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # NC6-P108-16
- Zoro # G705798315
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 153.95 mm [ 6.061 in ] |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, Green, 6VAC (10250T75G)
- MAGNUM Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets (MS4024-L-U)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- EATON Secondary Terminal And Contact Block (591C498G06)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 30 Ampere 4 Circuit (2504)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- Buchanan Power Distribution Blocks & Terminal Blocks