Shop All Terminal Blocks
Buchanan
Barrier Strip Terminal Block, 20A, 2Mm2, 1 Row(S), 1 Deck(S)
Mfr # 4WWV-06-008
Zoro # G505798430
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 51.08 mm [ 2.011 in ]
- Wire Range 22 to 14 AWG [ .3 to 2 mm² ]
- Mounting Angle Vertical
- Number of Rows 1
- Terminal Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 4WWV-06-008
- Zoro # G505798430
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 51.08 mm [ 2.011 in ] |
Screw Size | 4-40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 310A, 1P, 1P Primary, 600V (MPDB67001)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- CAMCO 50AMP POWERGRIP REPL MALE PLUG 125-250V/12500W, CLAM, CCSAUS (55255)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- EATON CUTLER-HAMMER Auxiliary Contact Kit Terminal And Contact Block (W04)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- Buchanan Terminal Blocks