Shop All Terminal Blocks
Buchanan
Barrier Strip Terminal Block, 10A, 1.4Mm2, 1 Row(S), 1 Deck(S)
Mfr # 3PCR-05-008
Zoro # G105798519
product price: $2.79
/ea
Sold in multiples of 30 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46.22 mm [ 1.82 in ]
- Color Black
- Terminal Plating Finish Bright
- Product Type Barrier Strip
- Barrier Style Tri-Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 3PCR-05-008
- Zoro # G105798519
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 46.22 mm [ 1.82 in ] |
Screw Size | M3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- STI Closet Flange Gasket (CF34)
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black (1010)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC (6ZEH3)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- Buchanan Power Distribution Blocks & Terminal Blocks