Shop All Terminal Blocks
Buchanan
B106-Bu=1 Piece Terminal Block
Mfr # B106-BU
Zoro # G805798390
product price: $55.15
/ea
Sold in multiples of 2 for $110.30
$110.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating (VAC) 600
- Housing Color Black
- Blown Fuse Indicator Without
- Current Rating (A) 70
- Contact Configuration Steel Strap Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # B106-BU
- Zoro # G805798390
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Screw Size | 7/16 Binding Head |
Details
Voltage Rating (VAC) | 600 |
Housing Color | Black |
Blown Fuse Indicator | Without |
Current Rating (A) | 70 |
Contact Configuration | Steel Strap Screw |
Screw Material | Steel |
Block Type | Flat Base, Standard |
Wire Range (AWG) | 18 to 8 |
Number of Circuits | 6 |
Contact Plating Material | Nickel |
Housing Material | Phenolic - GF |
Contact Base Material | Copper Alloy |
Fuse Puller | Without |
Temperature (Max) (°C) | 150 |
Mounting Style | Direct Mount |
UL Flammability Rating | UL 94V-1 |
Centerline | 16 mm [ .63 in ] |
Screw Plating Material | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Parallel Clamp, Size 3/4" (2323PC)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 56in H (NC56VSHR)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- Buchanan Terminal Blocks