Shop All Wire Terminals
Buchanan
8STR-02-006=#8 TRIBARRIER TERM
Mfr # 8STR-02-006
Zoro # G600930308
product price: $4.35
/ea
Sold in multiples of 45 for $195.75
$195.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 10, 22 to 10 AWG
- Insulation Color Black
- Max. Temp. 120 Degrees C
- Max. Voltage 600V
- Overall Length 0.948 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8STR-02-006
- Zoro # G600930308
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.948 in |
Details
Wire Range | 18 to 10, 22 to 10 AWG |
Insulation Color | Black |
Max. Temp. | 120 Degrees C |
Max. Voltage | 600V |
Item | Barrier Strip |
Connection Type | Solder Turret |
Connection Material | Copper Alloy |
Application | Printed Circuit Board |
Mounting Type | Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- SOUTHWIRE Thermostat Cable, 250ft, 0.15 Diameter, CL2 (553040407)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (RV5.5-6-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- GARDNER BENDER TERMINAL KIT 175 PC (TK-175)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- Buchanan Wire Connectors & Disconnects