Shop All Terminal Block Accessories
Buchanan
8QCV-02-008=8QCV ASSY
Mfr # 8QCV-02-008
Zoro # G201037567
product price: $1.99
/ea
Sold in multiples of 40 for $79.60
$79.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.08mm[.948in]
- Color Black
- Mounting Style Direct (All Positions Filled)
- Housing Material Thermoplastic
- Terminal Plating Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8QCV-02-008
- Zoro # G201037567
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Length | 24.08mm[.948in] |
Blade Size | 4.75 x .81mm[.187 x .032in] |
Screw Size | 11902 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum (5320-2)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 500' Length (14UL1015STRBLA500)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- Buchanan Power Distribution Blocks & Terminal Blocks