Shop All Wire Terminals
Buchanan
8PCV-20-007=#8 TRIBARRIER TERM
Mfr # 8PCV-20-007
Zoro # G300930240
product price: $11.75
/ea
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 10, 22 to 10 AWG
- Insulation Color Black
- Overall Length 8.823 in
- Max. Temp. 120 Degrees C
- Terminal Type Printed Circuit Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8PCV-20-007
- Zoro # G300930240
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 8.823 in |
Details
Wire Range | 18 to 10, 22 to 10 AWG |
Insulation Color | Black |
Max. Temp. | 120 Degrees C |
Terminal Type | Printed Circuit Pin |
Max. Voltage | 600V |
Connection Material | Copper Alloy |
Item | Barrier Strip |
Application | Printed Circuit Board |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2513)
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- AMERTAC Fac Plat Lite Control Wp (758FPCTCC-4)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- ANCOR 12-10 Female Heatshrink Disconnects - 25-Pack (320825)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- Buchanan Wire Connectors & Disconnects