Shop All Wire Terminals
Buchanan
8PCV-12-006=#8 TRIBARRIER TERM
Mfr # 8PCV-12-006
Zoro # G400930416
product price: $7.29
/ea
Sold in multiples of 5000 for $36,450.00
$36,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 10, 22 to 10 AWG
- Insulation Color Black
- Max. Voltage 600V
- Terminal Type Printed Circuit Pin
- Max. Temp. 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8PCV-12-006
- Zoro # G400930416
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 5.323 in |
Details
Wire Range | 18 to 10, 22 to 10 AWG |
Insulation Color | Black |
Max. Voltage | 600V |
Terminal Type | Printed Circuit Pin |
Max. Temp. | 120 Degrees C |
Item | Barrier Strip |
Connection Material | Copper Alloy |
Application | Printed Circuit Board |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, DPDT, 120VAC (788XBXRC1-120A)
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 2 Gang, Malleable Iron (FS-2EXT)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK22 (20-104)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (M10-10RK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000 (MVU14-4FB/SK)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- Buchanan Wire Connectors & Disconnects