Shop All Terminal Block Accessories
Buchanan
8PCV-06-007=8PCV ASSY
Mfr # 8PCV-06-007
Zoro # G901038031
product price: $7.19
/ea
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 68.53mm[2.698in]
- Mounting Style Direct (All Positions Filled)
- Color Black
- Mounting Angle Vertical
- UL Flammability Rating UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8PCV-06-007
- Zoro # G901038031
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Length | 68.53mm[2.698in] |
Screw Size | 11902 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 5A, 570V AC, Non-Indicating (DCT5-2)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- Buchanan Power Distribution Blocks & Terminal Blocks