Shop All Terminal Blocks
Buchanan
8PCV-06-006=#8 TRIBARRIER
Mfr # 8PCV-06-006
Zoro # G700974066
product price: $4.85
/ea
Sold in multiples of 20 for $97.00
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 68.5 mm [ 2.697 in ]
- Top Hardware Wire Clamp Combo Head
- Screw Material Steel
- Bottom Termination Style Printed Circuit Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8PCV-06-006
- Zoro # G700974066
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 68.5 mm [ 2.697 in ] |
Screw Size | 8-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Crimping Tool, RJ-11 and RJ-45 (AT568)
- QUAIL ELECTRONICS 2.5M UNIV JUMPER B C14 TO C13 (3500.098)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC (6YH64)
- Buchanan Power Distribution Blocks & Terminal Blocks