Shop All Wire Terminals
Buchanan
8PCV-02-006=#8 TRIBARRIER TERM
Mfr # 8PCV-02-006
Zoro # G700930406
product price: $1.25
/ea
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 10, 22 to 10 AWG
- Insulation Color Black
- Max. Temp. 120 Degrees C
- Connection Material Copper Alloy
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8PCV-02-006
- Zoro # G700930406
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.948 in |
Details
Wire Range | 18 to 10, 22 to 10 AWG |
Insulation Color | Black |
Item | Barrier Strip |
Max. Temp. | 120 Degrees C |
Connection Material | Copper Alloy |
Max. Voltage | 600V |
Terminal Type | Printed Circuit Pin |
Application | Printed Circuit Board |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 18 In (BE18)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060604)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- CRYDOM Heat Sink, 1.7 Deg C/W Panel Mount (HS172)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- GROTE 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK (84-3016)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 10 Pcs (SV5.5-5-10)
- Buchanan Wire Connectors & Disconnects