Shop All Terminal Blocks
Buchanan
8PCR-08-006=#8 TRIBARRIER
Mfr # 8PCR-08-006
Zoro # G400973970
product price: $12.95
/ea
Sold in multiples of 10 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90.75 mm [ 3.573 in ]
- Color Black
- Number of Positions 8
- Terminal Plating Material Tin
- Top Hardware Wire Clamp Combo Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8PCR-08-006
- Zoro # G400973970
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 90.75 mm [ 3.573 in ] |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- SQUARE D Light, Pilot (9999SP2R)
- HUBBELL 30A Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741)
- 3M Heat Shrink Breakout Boot (HDBB-230-1-250)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- ILSCO Lds-1 Power Distribution Side Plate Terminal And Contact Block 10PK (LDS-1)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- Buchanan Power Distribution Blocks & Terminal Blocks