Shop All Terminal Blocks
Buchanan
8PCR-06-006=#8 TRIBARRIER
Mfr # 8PCR-06-006
Zoro # G300973902
Sold in multiples of 500 for $4,675.00
$4,675.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 68.53 mm [ 2.698 in ]
- Color Black
- Bottom Termination Style Printed Circuit
- Terminal Plating Finish Bright
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 8PCR-06-006
- Zoro # G300973902
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 68.53 mm [ 2.698 in ] |
Screw Size | 8-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK10 (2068PK10)
- ALLEN BRADLEY Compact Busbar Terminal And Contact Block (140M-C-W452)
- STRYBUC Strybuc 1716C Operator Rh Side Mount 1/2"Hub (1716C)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- ALLEN BRADLEY Terminal And Contact Block (800T-XD6)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- Buchanan Terminal Blocks