Shop All PCB Connectors
Buchanan
828-AG11D=SOCKET ASSY
Mfr # 828-AG11D
Zoro # G701039344
Sold in multiples of 15 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Current Rating 3 A
- Connection Material Beryllium Copper
- Number of Contacts 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 828-AG11D
- Zoro # G701039344
- Country of Origin Switzerland
- Category PCB Connectors
Details
Item | Socket |
Color | Black |
Material | Polyester |
Current Rating | 3 A |
Connection Material | Beryllium Copper |
Number of Contacts | 28 |
Contact Type | Pin |
Contact Finish | Gold Plated; Tin-Lead Plated |
Hole Center to Center | 2.54 mm |
Number of Rows | 2 |
Contact Plating Thickness | 25 µin |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole |
Max. Temp. | 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (20497401)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Buchanan Wire Connectors & Disconnects