Shop All PCB Connectors
Buchanan
828-AG11D-ES=SOCKET ASSY
Mfr # 828-AG11D-ES
Zoro # G701039337
Sold in multiples of 27 for $91.53
$91.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.4 in
- Material Polyester
- Contact Type Pin
- Current Rating 3 A
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 828-AG11D-ES
- Zoro # G701039337
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1.4 in |
Details
Item | Socket |
Material | Polyester |
Contact Type | Pin |
Current Rating | 3 A |
Hole Center to Center | 2.54 mm |
Contact Finish | Gold Plated; Tin-Lead Plated |
Connection Material | Beryllium Copper |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole |
Number of Contacts | 28 |
Max. Temp. | 125°C |
Number of Rows | 2 |
Contact Plating Thickness | 25 µin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA002)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM1)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Buchanan Wire Connectors & Disconnects