Shop All PCB Connectors
Buchanan
824-AG31D-ESL-LF=800 DIP GF/SN
Mfr # 824-AG31D-ESL-LF
Zoro # G901044520
Sold in multiples of 40 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Length 1.2 in
- Contact Type Pin
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 824-AG31D-ESL-LF
- Zoro # G901044520
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1.2 in |
Details
Item | Socket |
Color | Black |
Material | Polyester |
Contact Type | Pin |
Terminal Type | Through Hole |
Contact Finish | Gold Plated; Tin Plated |
Max. Temp. | 105°C |
Number of Rows | 2 |
Number of Contacts | 24 |
Connection Material | Beryllium Copper |
Current Rating | 3 A |
Hole Center to Center | 2.54 mm |
Contact Plating Thickness | 5 µin |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- LEVITON Watertight Locking Connector (25W49)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Buchanan PCB Connectors