Shop All PCB Connectors
Buchanan
820-AG11D=SOCKET ASSY
Mfr # 820-AG11D
Zoro # G301044342
Sold in multiples of 20 for $109.80
$109.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Material Polyester
- Number of Contacts 20
- Max. Temp. 125°C
- Current Rating 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 820-AG11D
- Zoro # G301044342
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1 in |
Details
Item | Socket |
Material | Polyester |
Number of Contacts | 20 |
Max. Temp. | 125°C |
Current Rating | 3 A |
Contact Finish | Gold Plated; Tin-Lead Plated |
Number of Rows | 2 |
Contact Plating Thickness | 25 µin |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Connection Material | Beryllium Copper |
Terminal Type | Through Hole |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- SCHNEIDER ELECTRIC Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked (ZA2BS844)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Buchanan Wire Connectors & Disconnects