Shop All PCB Connectors
Buchanan
820-AG10D=SOCKET ASSY
Mfr # 820-AG10D
Zoro # G801044347
Sold in multiples of 15 for $104.25
$104.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Material Polyester
- Hole Center to Center 2.54 mm
- Contact Plating Thickness 25 µin
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 820-AG10D
- Zoro # G801044347
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1 in |
Details
Item | Socket |
Material | Polyester |
Hole Center to Center | 2.54 mm |
Contact Plating Thickness | 25 µin |
Terminal Type | Through Hole |
Max. Temp. | 125°C |
Flammability Rating | UL 94 V-0 |
Connection Material | Beryllium Copper |
Number of Rows | 2 |
Number of Contacts | 20 |
Contact Type | Pin |
Current Rating | 3 A |
Contact Finish | Gold Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil (CAD326M7)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Buchanan PCB Connectors