Shop All Connector Parts
Buchanan
8134-HC-12P2=HOLTITE CONTACT 3
Mfr # 8134-HC-12P2
Zoro # G700973892
product price: $0.90
/ea
Sold in multiples of 50000 for $45,000.00
$45,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Beryllium Copper
- Socket Type Discrete
- Socket Length 3.96 mm [ .156 in ]
- Sleeve Style Open Bottom
- Sleeve Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8134-HC-12P2
- Zoro # G700973892
- Country of Origin Switzerland
- Category Connector Parts
Dimensions
Socket Length | 3.96 mm [ .156 in ] |
Mating Pin Diameter Range | .89 to 1.14 mm [ .035 to .045 in ] |
Wire/Cable Size | .081 to .162 mm² [ 28 to 25 AWG ] |
Hole Size (Recommended) | 2.08 mm [ .082 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C01E)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- JANDORF BUSHNG NY1-1/2X1-1/16BLK (61425)
- SMARTPLUG BF30 Repair Kit/Female Connector - Service Kit (PKF30)
- ANDERSON POWER PRODUCTS Plastite, Stainless, Pan Head (H1120P62)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Power (NS240)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- Buchanan Connector Parts