Shop All PCB Connectors
Buchanan
8080-1G31=TRANSISTOR SOCKET AS
Mfr # 8080-1G31
Zoro # G601039871
Sold in multiples of 5 for $104.75
$104.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Blue
- Max. Temp. 125°C
- Terminal Type Solder
- Insulation Material Diallyl Phthalate
- Terminal Finish Tin-Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 8080-1G31
- Zoro # G601039871
- Country of Origin China
- Category PCB Connectors
Details
Item | Socket |
Color | Green/Blue |
Max. Temp. | 125°C |
Terminal Type | Solder |
Insulation Material | Diallyl Phthalate |
Terminal Finish | Tin-Lead |
Connection Material | Beryllium Copper |
Number of Contacts | 3 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0100)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DR SHRINK Dr. Shrink DS-706B Blue Shrink Tape, 6" x 180' (DS-706B)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Buchanan Wire Connectors & Disconnects