Shop All PCB Connectors
Buchanan
8060-1G9=GOLD TRANSISTOR SOCKE
Mfr # 8060-1G9
Zoro # G001039907
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Terminal Type Turret
- Connection Material Beryllium Copper
- Number of Contacts 3
- Terminal Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8060-1G9
- Zoro # G001039907
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Socket |
Color | Black |
Terminal Type | Turret |
Connection Material | Beryllium Copper |
Number of Contacts | 3 |
Terminal Finish | Gold Plated |
Max. Temp. | 125°C |
Insulation Material | Fluoropolymer |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Buchanan Wire Connectors & Disconnects