Shop All PCB Connectors
Buchanan
8058-39G3=TO5 SOCKET 200 CIRC
Mfr # 8058-39G3
Zoro # G201039929
Sold in multiples of 5 for $94.75
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Blue
- Number of Contacts 8
- Max. Temp. 125°C
- Flammability Rating UL 94 V-0
- Terminal Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 8058-39G3
- Zoro # G201039929
- Country of Origin China
- Category PCB Connectors
Details
Item | Socket |
Color | Green/Blue |
Number of Contacts | 8 |
Max. Temp. | 125°C |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Gold Plated |
Insulation Material | Fluoropolymer |
Connection Material | Beryllium Copper |
Terminal Type | Printed Circuit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC (CHF220)
- JOHNSON CONTROLS Temperature Control Unit, 120-240V, 20' (A70HA-1)
- ZORO SELECT Channel Spring Nut, 3/8"-16 Size, 3/8 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 3/8)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Buchanan Wire Connectors & Disconnects