Shop All PCB Connectors
Buchanan
8058-1G24=TO5 SOCKET 200 CIRC
Mfr # 8058-1G24
Zoro # G601039901
product price: $8.19
/ea
Sold in multiples of 13 for $106.47
$106.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Flammability Rating UL 94 V-0
- Max. Temp. 125°C
- Insulation Material Fluoropolymer
- Terminal Type Printed Circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 8058-1G24
- Zoro # G601039901
- Country of Origin China
- Category PCB Connectors
Details
Item | Socket |
Color | Black |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 125°C |
Insulation Material | Fluoropolymer |
Terminal Type | Printed Circuit |
Connection Material | Beryllium Copper |
Terminal Finish | Gold Plated |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242408LP)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 1100' Length - Black (WL912BSP)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Buchanan Wire Connectors & Disconnects