Shop All Connector Parts
Buchanan
7C1N10=SSB 7/16 COVER 10 CKT
Mfr # 7C1N10
Zoro # G000967539
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Positions 10
- Centerline 11.1 mm [ .4375 in ]
- Number of Rows 1
- Product Type Barrier Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # 7C1N10
- Zoro # G000967539
- Country of Origin Mexico
- Category Connector Parts
Details
Number of Positions | 10 |
Centerline | 11.1 mm [ .4375 in ] |
Number of Rows | 1 |
Product Type | Barrier Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Purple, PVC Insulation (411020513)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- PYROMATION Shelby Jones 9In 14In Rtd, R3T185L48401015C16T36002 (R3T185L484-010-15C-16-T3600-2)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- AMPHENOL BNC PLUG RG174316 CRIMP (031315RFX)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au.25 (PM16P2024S3050)
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- Buchanan Connector Parts