Shop All Connector Parts
Buchanan
7C1N05=SSB 7/16 SAFE CVR 5 CKT
Mfr # 7C1N05
Zoro # G700967402
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76.2 mm [ 3 in ]
- Number of Positions 5
- Product Type Barrier Strip
- Number of Rows 1
- Centerline 11.1 mm [ .4375 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 7C1N05
- Zoro # G700967402
- Country of Origin Mexico
- Category Connector Parts
Dimensions
Length | 76.2 mm [ 3 in ] |
Details
Number of Positions | 5 |
Product Type | Barrier Strip |
Number of Rows | 1 |
Centerline | 11.1 mm [ .4375 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2E)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- NELSON L R Connectors 2 Male Brass Quick (854174-1001)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- ANDERSON POWER PRODUCTS RED, 1 BLK PP30 S ULTRA.BOND (ASMPP30-1X2-RK)
- Buchanan Connector Parts