Shop All Wire Terminals
Buchanan
6WWV-14-008=#6 TRIBARRIER TERM
Mfr # 6WWV-14-008
Zoro # G600930209
product price: $6.75
/ea
Sold in multiples of 5100 for $34,425.00
$34,425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 12
- Insulation Color Black
- Max. Voltage 300V
- Connection Material Copper Alloy
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 6WWV-14-008
- Zoro # G600930209
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 5.311 in |
Details
Wire Range | 22 to 12 |
Insulation Color | Black |
Max. Voltage | 300V |
Connection Material | Copper Alloy |
Max. Temp. | 105 Degrees C |
Connection Type | Solderless Wire Wrap |
Item | Barrier Strip |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC (QO310)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 4 Connections, Off/Circuit 1 On/Circuit 1&2 Momentary On, 3/4 hp, 10A @ 250V AC (6GG5B-73)
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- Buchanan Wire Terminals